Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Metal Tripod Stand
SCI_ED

Catalog No. p-9418006 Shop All Eisco Products
Click to view available options
Diameter (Metric) Outer:
12 cm
15 cm

Catalog No. S23646

Supplier: Eisco™ CH0644A

Only null left
Add to Cart
Add to Cart

Metal tripod stand is designed for positioning glassware above burners.

  • Circular, zinc plated cast iron top
  • 3 mild steel legs with rubber caps for stability
  • Legs are detachable for compact storage

Specifications

Material Cast Iron
Height (Metric) 21 cm
Height (English) 8.3 in.
Diameter (English) Outer 4.7 in.
Diameter (Metric) Outer 12 cm
Product Type Tripod
Color Silver
Finish Zinc Plated
For Use With (Application) Positioning Glassware Above Burners
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.