Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Methanol, OmniSolv Gradient Grade, MilliporeSigma™
Shop All MilliporeSigma Products

Click to view available options
Quantity:
1 L
4 L
Packaging:
Glass Bottle
Poly-coated Glass Bottle
Description
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Melting Point | -97.8°C |
| Color | Colorless |
| Density | 0.792g/cm3 (20°C) |
| Boiling Point | 64.5°C |
| Quantity | 4 L |
| Explosion Limit | 5.5 to 44%(V) |
| Flash Point | Closed cup: 12°C (53.6°F), Open cup: 15.85°C (60.5°F) |
| Ignition Point | 464°C (867.2°F) |
| Odor | Alcohol-like |
| Packaging | Glass Bottle |
| Show More |
Safety and Handling
| DOTInformation | DOT Class: 3, Packaging Group: II |
| Recommended Storage | Room Temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction