Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Methionine/Choline Control Diet, Pellet
For the study of non-alcoholic steatohepatitis disease
$1624.00 - $2639.00
Specifications
Product Type | Animal Diet |
---|---|
Format | Pellets |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296044110
|
MP Biomedicals™
0296044110 |
10 kg |
Each for $1,624.00
|
|
|||||
MP296044120
|
MP Biomedicals™
0296044120 |
20 kg |
Each for $2,639.00
|
|
|||||
MP296044150
|
MP Biomedicals™
0296044150 |
50 kg | N/A | N/A | N/A | ||||
Description
- Methionine/choline control diet (MCCD) triggers the resolution of hepatic inflammatory and fibrotic reactions and hepatocyte apoptosis, suggesting that MCDD-induced steatohepatitis is also reversible
- CD diet is used in Non-alcoholic steatohepatitis study
Specifications
Animal Diet | |
Pellets | |
Room Temperature |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title