Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroTotes Tote Box Accessories

Catalog No. p-4379417 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
14.8 x 14.8 x 4.5 in.
2.69 x 5 in.
20.2 x 15.1 x 11.5 in.
20.3 x 15.3 x 5.5 in.
4.5 x 8 in.
N/A
Product Type:
Card Holder
Cardholder
Divider Box
Insert Cover
Tote Box
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Product Type
19-123-301 4.5 x 8 in. Card Holder
19-123-305 14.8 x 14.8 x 4.5 in. Tote Box
19-133-870 20.3 x 15.3 x 5.5 in. Tote Box
13-451-177 N/A Insert Cover
13-451-176 20.2 x 15.1 x 11.5 in. Divider Box
13-451-178 2.69 x 5 in. Cardholder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-123-301 Supplier Metro™ Supplier No. OP2501CLR
Only null left
Add to Cart
Add to Cart

Dividers, covers and cardholders for all your needs.

  • Polypropylene cardholders
    • Inside Dimensions (L x H): 11.43 x 20.3 cm (4.5 x 8) or 2.6874 x 5 in.
    • Fits totes taller than 3 in.
    • 96 per carton
    • Carton weight: Approx. 10 lbs.
  • Dividers can be stored and transported on a variety of standard Metro products
    • Manufactured from natural polypropylene
    • Injection molded for longer life and more uniform wall thickness
    • Choose from two different sizes
    • Inside Dimensions (L x W x Stack Depth): 38.1 x 38.1 x 11.4 cm or 52.4 x 39.7 x 13.8 cm
    • Outside Dimensions (L x W x H): 41.9 x 41.9 x 12.7 cm or 57.1 x 44.5 x 15.2 cm
    • Cu. Cap (Cu. Ft.): .59 or .97
    • Weight: 15.9 kg (35 lbs.) or 10.9 kg (24 lbs.)
    • Carton Quantity: 12 or 6
  • Fabricated divider from injection molded, polypropylene base resins
    • Stackable with and without covers
    • Multiple height dividers available
    • Optional card holder snaps on on all boxes
    • Large, smooth label areas on all 4 sides
  • Box cover
    • Short divider box cover
    • MTB93030W

Order Info

Dividers are not included with the tote and will need to be ordered separately.

Specifications

Closure Type None
Color Clear
Material Polypropylene
Shape Rectangular
For Use With (Equipment) MetroTotes Tote Boxes, Metro Kitting Cart, Standard Metro Product
Includes Snap
Product Type Card Holder
Quantity Each
Dimensions (L x W x H) 4.5 x 8 in.
Length (Metric) 114.3 mm
Length (English) 4.5 in.
Height (Metric) 203 mm
Height (English) 8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.