Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroTotes Tote Box Accessories

Catalog No. 19123301 Shop All Metro Products
Click to view available options
Dimensions (L x W x H):
14.8 x 14.8 x 4.5 in.
2.69 x 5 in.
20.2 x 15.1 x 11.5 in.
20.3 x 15.3 x 5.5 in.
4.5 x 8 in.
N/A
Product Type:
Card Holder
Cardholder
Divider Box
Insert Cover
Tote Box

Dividers, covers and cardholders for all your needs.

  • Polypropylene cardholders
    • Inside Dimensions (L x H): 11.43 x 20.3 cm (4.5 x 8) or 2.6874 x 5 in.
    • Fits totes taller than 3 in.
    • 96 per carton
    • Carton weight: Approx. 10 lbs.
  • Dividers can be stored and transported on a variety of standard Metro products
    • Manufactured from natural polypropylene
    • Injection molded for longer life and more uniform wall thickness
    • Choose from two different sizes
    • Inside Dimensions (L x W x Stack Depth): 38.1 x 38.1 x 11.4 cm or 52.4 x 39.7 x 13.8 cm
    • Outside Dimensions (L x W x H): 41.9 x 41.9 x 12.7 cm or 57.1 x 44.5 x 15.2 cm
    • Cu. Cap (Cu. Ft.): .59 or .97
    • Weight: 15.9 kg (35 lbs.) or 10.9 kg (24 lbs.)
    • Carton Quantity: 12 or 6
  • Fabricated divider from injection molded, polypropylene base resins
    • Stackable with and without covers
    • Multiple height dividers available
    • Optional card holder snaps on on all boxes
    • Large, smooth label areas on all 4 sides
  • Box cover
    • Short divider box cover
    • MTB93030W

Order Info

Dividers are not included with the tote and will need to be ordered separately.

Specifications

Closure Type None
Color Clear
Material Polypropylene
Shape Rectangular
For Use With (Equipment) MetroTotes Tote Boxes, Metro Kitting Cart, Standard Metro Product
Includes Snap
Product Type Card Holder
Quantity Each
Dimensions (L x W x H) 4.5 x 8 in.
Length (Metric) 114.3 mm
Length (English) 4.5 in.
Height (Metric) 203 mm
Height (English) 8 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.