Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Starsys™ Preconfigured Tall Mobile Storage Unit, General Supply Cabinet, Triple-Wide
GSA_VA

Catalog No. p-4621238 Shop All Metro Products
Click to view available options
No. of Shelves:
10
12

Preconfigured mobile storage units

Models SXRTGS2 and SXRTGS3

  • Slotted polymer inner panels
  • Left-side push/pull handle
  • Molded HDPE outer and inner panels
  • Overall dimensions: 78.3 x 65.7 x 27.9 in. (198.8 x 166 .8 x 70.8cm) (H x W x D)

Models SXRTGS2 Only
Left Bay

  • Three polymer shelves (behind door)
  • Left-hinged 225° solid non-locking upper door
  • Mid-level drawertop shelf (non-locking)
  • Three 3 in. (76mm) polymer drawers
  • Two 6 in. (152mm) polymer drawers
  • One 9 in. (229mm) polymer drawers
  • Dimensions: 33 x 17 x 22 in. (839 x 43.2 x 22cm) (H x W x D)

Middle Bay

  • Three polymer shelves (behind door)
  • Right-hinged 225° solid non-locking upper door
  • Mid-level drawertop shelf (non-locking)
  • Two 6 in. (152mm) polymer drawers
  • Two 9 in. (229mm) polymer drawers
  • Dimensions: 33 x 17 x 22 in. (839 x 43.2 x 22cm) (H x W x D)

Right Bay

  • Two fixed chrome wire qwikSLOT shelves
  • Three full-extension chrome wire shelves
  • Right-hinged 270° solid non-locking tall door
  • Slate blue drawer and door pulls
  • Dimensions: 66 x 18 x 22 in. (167.6 x 45.7 x 55.9 cm) (H x W x D)

Models SXRTGS3 Only
Left Bay (Double-Wide)

  • Three double-wide fixed chrome wire qwikSLOT shelves
  • Four double-wide full-extension chrome wire shelves
  • Center closing 225° solid locking door set (keylock/2 keys)
  • Dimensions: 66 x 38 x 22 in. (167.7 x 96.6 x 55.9cm) (H x W x D)

Right Bay (Double-Wide)

  • Two single-wide fixed chrome wire qwikSLOT shelves
  • Four single-wide full-extension chrome wire shelves
  • right-hinged 225° solid locking door set (keylock/2 keys)
  • Taupe door pulls
  • Dimensions: 66 x 18 x 22 in. (167.6 x 45.7 x 55.9 cm) (H x W x D)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Storage Unit
Width (English) 65.7 in.
No. of Shelves 12
Height (Metric) 198.8 cm
Height (English) 78.3 in.
Color Light Taupe
Width (English) Cabinet 65.7 in.
Shelf Material Polymer
Width (Metric) Cabinet 166.8cm
Cabinet Type Triple-wide tall
Depth (English) 27.9 in.
Depth (Metric) 70.8 cm
Width (Metric) 166.8 cm
With Casters Yes
Material Polymer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.