Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Micro-Reaction Vessel
Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
1 mL
3 mL
10 mL
Description
- They are made of heavy-wall borosilicate glass and are supplied with PTFE-faced septum and cap.
- This glassware can be autoclaved or centrifuged.
- The septa material can not be autoclaved.
- The maximum temperature of the septa is less than 121°C.
- Require a 20 mm seal. This is not supplied with the product.
- These products are manufactured without graduations on the glassware.

Specifications
Specifications
Description | Black phenolic hole cap |
Diameter (Metric) Outer | 26 mm |
Material | Clear Glass |
Volume (Metric) | 10 mL |
Septum | PTFE/Silicone Septum |
Graduations | No |
No. per Pack | 12 |
Height (Metric) | 72 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction