Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Micro Reaction Vessels

Catalog No. p-7213881 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
2 mL
5 mL

Cone shaped inside for easy removal of small samples.

  • They are made of heavy-wall borosilicate glass and are supplied with PTFE-faced septum and cap.
  • This glassware can be autoclaved or centrifuged.
  • The septa material can not be autoclaved.
  • The maximum temperature of the septa is less than 121°C.
  • Require a 20 mm seal. This is not supplied with the product.
  • These products are manufactured without graduations on the glassware.
TRUSTED_SUSTAINABILITY

Specifications

Description Crimp Top
Diameter (Metric) Outer 20 mm
Material Clear Glass
Volume (Metric) 5 mL
No. per Pack 12
Height (Metric) 61 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.