Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ MicroAmp™ Clear Adhesive Film

Catalog No. 4306311
Encompass_Preferred
Change view
Click to view available options
Quantity:
100 films
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
43-063-11 100 films
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 43-063-11 Supplier Applied Biosystems™ Supplier No. 4306311

Due to product restrictions, please to purchase or view availability for this product.

This item is not returnable. View return policy

Includes

Contains: 100 films

Creates a secure seal across entire microplate to prevent evaporation and well-to-well contamination.

Available as clear (economical and sticky) or optical (ready for real-time PCR and nontacky)

  • Adhesive provides tight seal over wells to prevent leaks and evaporation
  • Easy to apply and remove

Reduce Leaks, Evaporation, and Well-to-Well Contamination

  • This adhesive film seals your samples securely into the wells of your microplates, reducing leaks, evaporation, and contamination among sample wells
  • Easy to Use
  • Simply peel the backing away from the adhesive film and apply firmly across the top of a microplate
  • Once sealed, safely stack microplates without contamination worries
  • Use MicroAmp Adhesive Seal Film Applicator to speed sealing of multiple microplates

See user's manual or package insert for limited label license and trademark information.

Automated Genomic DNA Purification, Automated Nucleic Acid Purification, DNA & RNA Purification & Analysis, PCR, PCR & Real-Time PCR

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Polyethylene
Sterility Non-sterile
No. of Wells 96
Quantity 100 films
Content And Storage Contains: 100 films
Storage: Room temperature
For Use With (Equipment) GeneAmp 9700, SimpliAmp™ Thermal Cycler, Veriti Dx Fast Thermal Cycler, Veriti Dx Thermal Cycler, Veriti Fast Thermal Cycler, Veriti Thermal Cycler, ProFlex™ PCR System
Shipping Condition Room Temperature
Product Type Film, Seal, or Applicator
Product Line MicroAmp
Adhesive Adhesive Film
Temperature Range (Metric) -20°C to +120°C
Plate Compatibility 96/384-well Plate
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.