Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Microbacterium liquefaciens ATCC™ BAA-1819™†

For culture purposes and QC applications
$147.00 - $358.00
Specifications
Biosafety Level | 1 |
---|---|
Includes | Peel-off identification label |
Packaging Type | Re-sealable Vial |
Species | Microbacterium liquefaciens |
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
23-002-117
![]() |
Microbiologics™
01042P |
KWIK-STIK | 2/Pk. |
Pack of 2 for $147.00
|
|
||||
23-016-017
![]() |
Microbiologics™
01042K |
KWIK-STIK | 6/Pk. |
Pack of 6 for $358.00
|
|
||||
23-016-453
![]() |
Microbiologics™
01042L |
Lyfo-Disk QC Control | 6/Pk. |
Pack of 6 for $331.00
|
|
||||
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Microbacterium liquefaciens strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single Microbacterium liquefaciens strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ BAA-1819™†
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Specifications
1 | |
Peel-off identification label | |
Re-sealable Vial | |
Microbacterium liquefaciens |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title