Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ MicroDispo Single-Use DispoSampler

Catalog No. 03406114 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile

MicroDispo for pourable bulk goods up to 0.5mm particle size.

  • For disposable use
  • Individually packaged
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)

Compliance

EU foodstuffs, FDA

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Description MicroDispo HDPE 10mL PK/20
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Non-sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) Pourable bulk goods
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 19.69 in.
Length (Metric) 500 mm
Width (English) 0.83 in.
Width (Metric) 21 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.