Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ MegaPro™ L85 Gloves
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Natural rubber latex
- Fully textured for secure grip on tools and equipment
- Extended cuff provides extra protection
- Meets or exceeds NFPA standards
- Ideal for automotive aftermarket, food processing, machinery and equipment and healthcare applications
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, NFPA 1999:2013, FDA 21 CFR 177.2600 |
| Applications | Healthcare, Industrial |
| AQL | 1.5 |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 13.2 mil |
| Finger Thickness (Metric) | 0.33 mm |
| Material | Latex |
| Palm Thickness (English) | 15.2 mil |
| Palm Thickness (Metric) | 0.38 mm |
| Size | Small |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
