Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ NeoPro™ NPG-888 Neoprene Gloves
GREENER_CHOICE

Catalog No. 191203010A Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Catalog No. 19-120-3010A

Supplier: Ansell NPG888XS

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Premium, neoprene glove offers a secure grip in dry and wet environments. Suitable for laboratory and healthcare environments.

  • Splash protection against a broad array of chemicals
  • Tested for use with chemotherapy/cytotoxic drugs
  • Textured fingertips provides secure grip in wet and dry environments
  • Polymer coating for easy donning and doffing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6977, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated Yes
Applications Laboratory, Healthcare
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size X-Small
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
FDA 510 (k) Yes
Model NPG-888-XS
Series MICROFLEX™ NeoPro™ NPG-888
Tensile Strength 24 MPa
Length (English) 9.6 in.
Length (Metric) 24.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.