Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ XCEED™ XC-310 Nitrile Gloves
GREENER_CHOICE

Catalog No. p-4099926 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Catalog No. 19-177-520

Supplier: Ansell XC310XS

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ergonomically designed to reduce hand fatigue

Thin, powder free nitrile exam glove with ERGOFORM™ is designed to reduce hand fatigue.

  • Reduced allergy risk: MICROFLEX™ XCEED™ XC-310 gloves are manufactured without accelerators for low dermatitis potential. These gloves prevent instances of Type I latex allergies and Type IV chemical allergic reactions
  • Extra durability: stronger formulation to protect against rips and tears while keeping the same tactile sensitivity
  • Enhanced comfort: softer formulation for a lightweight, softer skin feel
  • ERGOFORM™ Technology: MICROFLEX™ XCEED™ XC-310 gloves are designed with proprietary ergonomic design technology to support musculoskeletal health and increase worker productivity
  • Reduced waste: Gloves are smartly packaged, with 250 gloves per box and easy, single glove dispensing to reduce waste
  • Strong barrier integrity: With a low 0.65 AQL, these gloves offer advanced barrier integrity
  • Specialized protection: These medical exam gloves are specially tested against fentanyl to ensure advanced protection and peace of mind

Key Features and Benefits

  • Made without accelerators: To protect from allergic reactions
  • ERGOFORM™ Technology: Ergonomic design supports musculoskeletal health
  • Fentanyl-tested: For enhanced user protection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978, Food Type: Rubber, EN ISO 21420:2020, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Certifications/Compliance (Europe) EN 1149-1/2/3
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free Yes
Applications Industrial, Healthcare, Laboratory
AQL 0.65
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model XC-310
Series MICROFLEX™ XCEED™ XC-310
Tensile Strength 33 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.