Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 20mm Crimp Top Headspace Vials, 22mm Outside Diameter
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
5 mL
10 mL
20 mL
Material (Coating):
Silanized
Untreated
Insert Type:
Curved Bottom
Flat Bottom
Neck Style:
Beveled Crimp Top
Crimp Top
Flat Crimp Top
Description
- Available
- Curved or flat bottom
- Silanized or untreated
- Clear or amber
- Cleaner vials improve performance by eliminating almost all particulates.

Specifications
Specifications
Color | Clear |
Diameter (Metric) Outer | 22 mm |
Material | Borosilicate Glass (Type 1) |
Volume (Metric) | 10 mL |
Insert Type | Flat Bottom |
Material (Coating) | Untreated |
Neck Style | Crimp Top |
Height (Metric) | 46 mm |
Quantity | 100 |
Closure Size | 20 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction