Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Polypropylene Autosampler Vials

Click to view available options
Volume (Metric):
1 mL
300 μL
Color:
Amber
Clear
No. per Pack:
100
1000
Description
Performance equal to an 11 mm crimp-top vial. Inserts available.

Specifications
Specifications
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Polypropylene |
Volume (Metric) | 300 μL |
No. per Pack | 100 |
Product Line | MicroLiter |
Height (Metric) | 32 mm |
Closure Size | 9 mm |
Marking Spot | No |
For Use With (Equipment) | 9 mm Screw Thread Caps - MicroLiter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction