Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Microplate

Catalog No. 05414245 Shop All Eppendorf North America Products
Change view
Click to view available options
Well Shape:
Conical Bottom (V-well)
Flat Bottom (F-well)
Round Bottom (U-well)
No. of Wells:
96
384
Purity or Quality Grade:
PCR Clean (Non-sterile)
Sterile
Packaging:
10 Bags x 24 Plates
5 Bags x 16 Plates
Catalog No. Well Shape No. of Wells Purity or Quality Grade Packaging
05-414-245 Conical Bottom (V-well) 96 Sterile 5 Bags x 16 Plates
E951040005 Flat Bottom (F-well) 96 PCR Clean (Non-sterile) 5 Bags x 16 Plates
E951040048 Round Bottom (U-well) 96 PCR Clean (Non-sterile) 5 Bags x 16 Plates
E951040188 Conical Bottom (V-well) 96 PCR Clean (Non-sterile) 5 Bags x 16 Plates
E951040021 Flat Bottom (F-well) 96 Sterile 5 Bags x 16 Plates
E951040081 Round Bottom (U-well) 96 Sterile 5 Bags x 16 Plates
05-414-246 Conical Bottom (V-well) 96 Sterile 10 Bags x 24 Plates
E951040341 Flat Bottom (F-well) 384 PCR Clean (Non-sterile) 5 Bags x 16 Plates
E951040421 Conical Bottom (V-well) 384 PCR Clean (Non-sterile) 5 Bags x 16 Plates
E951040383 Flat Bottom (F-well) 384 Sterile 5 Bags x 16 Plates
E951040464 Conical Bottom (V-well) 384 Sterile 5 Bags x 16 Plates
11 options
This item is not returnable. View return policy

Catalog No. 05-414-245

Supplier: Eppendorf™ 951040227

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eppendorf Microplates provide exceptional stability during centrifugation with g-Safe™ technology and efficient sample identification with the OptiTrack™ Matrix. The RecoverMax™ well design and raised well rims ensure reliable sealing and facilitate maximum sample recovery.

  • g-Safe™: exceptional centrifugation stability up to 6,000 x g.
  • OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Unmatched, transparent polypropylene (PP) for improved sample visibility.
  • Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays.
  • Ensured functionality from -86°C to 100°C.
  • Autoclavable (121°C, 20 min.).
  • Safe Code option provides 3-level coding for safe sample and vessel identification.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Compliance

Manufactured in ISO certified clean room conditions. Each batch is tested and certified individually.

TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Autoclavable Autoclavable
Packaging 5 Bags x 16 Plates
Color Clear, White
Product Type Microplate
Material Polypropylene
No. of Wells 96
Sterility Sterile
Well Shape Conical Bottom (V-well)
Max. RCF 6000 x g
No. per Case 80 Plates
Purity or Quality Grade Sterile
Quantity 80 Pk.
Temperature Range (English) -122.8°F to 212°F
Temperature Range (Metric) -86°C to +100°C
Well Color Colorless
Dimensions (L x W x H) 85.5 x 127.8 x 14.4 mm
Length (Metric) 8.55 cm
Width (Metric) 12.78 cm
Height (Metric) 1.44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.