Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Microplate
Shop All Eppendorf North America Products
Click to view available options
Well Shape:
Conical Bottom (V-well)
Flat Bottom (F-well)
Round Bottom (U-well)
No. of Wells:
96
384
Purity or Quality Grade:
PCR Clean (Non-sterile)
Sterile
Packaging:
10 Bags x 24 Plates
5 Bags x 16 Plates
Description
- g-Safe™: exceptional centrifugation stability up to 6,000 x g.
- OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Unmatched, transparent polypropylene (PP) for improved sample visibility.
- Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays.
- Ensured functionality from -86°C to 100°C.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes
- Well volume: 350 μL
Compliance
Manufactured in ISO certified clean room conditions. Each batch is tested and certified individually.
Specifications
Specifications
| Barcode | No Barcode |
| Autoclavable | Autoclavable |
| Packaging | 10 Bags x 24 Plates |
| Color | Clear, White |
| Product Type | Microplate |
| Material | Polypropylene |
| Volume (Metric) Well | 350 μL |
| No. of Wells | 96 |
| Sterility | Sterile |
| Well Shape | Conical Bottom (V-well) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction