Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Component for QuickPick™ Rescue Kit: Rope Control Handle

Catalog No. 19826910 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
:
Max. capacity: 400 lbs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-826-910 Max. capacity: 400 lbs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-826-910 Supplier Honeywell™ Supplier No. QPRHA

Component for QuickPick Rescue Kit

QuickPick Rescue Kits deliver peace of mind during unexpected, stressful peer-rescue situations. The rescuer can remotely attach the system to the suspended worker while remaining securely anchored on the walking/working surface.

  • Max. capacity: 400 lb.
  • Weight: 0.2kg (0.5 lb.)

Specifications

Weight (Metric) 0.2kg
Weight (English) 0.5 lb.
Certifications/Compliance OSHA 1926, 1910.66, ANSI A10.32, ANSI Z359.4
Product Type Rope Control Handle
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.4 kg
For Use With (Equipment) Rescue Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.