Learn More
Honeywell™ Miller™ Non-Stretch Full-Body Harnesses
Full-body harnesses in lightweight, durable, yellow or gold polyester webbing.
Specifications
Buckle Style (Chest) | Mating buckle |
---|---|
Buckle Style (Shoulder) | Friction |
Capacity (English) | 400 lb. |
Capacity (Metric) | 181.4 kg |
Certifications/Compliance | OSHA, ANSI and CSA |
Catalog Number | Mfr. No. | Buckle Style (Chest) | Buckle Style (Leg) | Buckle Style (Shoulder) | D-Ring Location | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Buckle Style (Chest) | Buckle Style (Leg) | Buckle Style (Shoulder) | D-Ring Location | Price | Quantity & Availability | ||
19-034-808
|
Honeywell™
650/UYK |
Mating buckle | Mating buckle | Friction | Back | N/A | N/A | N/A | |
19-034-809
|
Honeywell™
6504/UYK |
Mating buckle | Tongue | Friction | Back | N/A | N/A | N/A | |
19-048409
|
Honeywell™
65058/UYK |
Mating buckle | Tongue | Friction | Back, Side | N/A | N/A | N/A | |
Description
Feature economical yet durable polyester web straps with pull-up shoulder adjustment and a replaceable chest-mounted lanyard clip on the chest strap adjustment pad. Four loops accommodate body belt, while the back strap keeps shoulder straps in position and keeps the forged-steel sliding back D-ring from sliding down too far.
- Cat. No. 19-034-808 is a standard harness
- Cat. No. 19-034-809 includes side D-rings for positioning applications, and tongue-buckle leg straps for easy donning and doffing
- Cat. No. 19-048-409 features heavy-duty nylon webbing, side D-rings, and tongue-buckle leg straps
Order Info
One size fits most.
Specifications
Mating buckle | |
400 lb. | |
OSHA, ANSI and CSA | |
Polyester, Steel | |
Confined space or fall from height | |
Universal | |
5000 lb. on webbing |
Friction | |
181.4 kg | |
Black, Yellow | |
Non-stretch harness | |
Pull-up adjustment / Pull-free lanyard rings / Belt loops and sub-pelvic strap | |
Vest | |
1.75 in. Polyester |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.