Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Step-In and Quick-Connect Harnesses
Designed to meet the challenges of harsh working environments.
Supplier: Honeywell™ 750/S/MYL
Description
- Economical harnesses made of lightweight, durable polyester webbing are easy to put on and take off
- Friction-buckle shoulder straps and pass-through chest buckle
- Chest and back straps keep shoulder straps in place and keep the sliding back D-ring from slipping
- Pull-free lanyard rings and mating buckles in leg straps
Specifications
| CSA; OSHA | |
| Polyester | |
| Vest | |
| Back | |
| 400 lb. | |
| Friction | |
| Black |
| Mating buckle | |
| Small/Medium | |
| Confined Space; Construction | |
| Standard non-stretch harnesses | |
| Pull-free lanyard rings | |
| 181.4 kg | |
| Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction