Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Step-In and Quick-Connect Harnesses
Designed to meet the challenges of harsh working environments.
Specifications
Buckle Style (Chest) | Mating buckle |
---|---|
Capacity (English) | 400 lb. |
Capacity (Metric) | 181.4 kg |
Certifications/Compliance | CSA; OSHA |
Color | Black |
Catalog Number | Mfr. No. | Includes | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Size | Price | Quantity & Availability | ||||
19-034-824A
|
Honeywell™
751/UYK |
Pull-free lanyard rings and sub-pelvic strap | Universal | N/A | N/A | N/A | |||
19-034-825A
|
Honeywell™
750/UYL |
Pull-free lanyard rings | Universal | N/A | N/A | N/A | |||
19-034-824
|
Honeywell™
751/S/MYK |
Pull-free lanyard rings and sub-pelvic strap | Small/Medium | N/A | N/A | N/A | |||
19-034-825
|
Honeywell™
750/S/MYL |
Pull-free lanyard rings | Small/Medium | N/A | N/A | N/A | |||
Description
- Economical harnesses made of lightweight, durable polyester webbing are easy to put on and take off
- Friction-buckle shoulder straps and pass-through chest buckle
- Chest and back straps keep shoulder straps in place and keep the sliding back D-ring from slipping
- Pull-free lanyard rings and mating buckles in leg straps
Specifications
Mating buckle | |
181.4 kg | |
Black | |
Standard non-stretch harnesses | |
Confined Space; Construction | |
Polyester |
400 lb. | |
CSA; OSHA | |
Steel | |
Back | |
Vest |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title