Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Temporary Anchorage Connectors
A variety of durable temporary connectors
Specifications
Certifications/Compliance | OSHA, ANSI, CSA |
---|---|
Load Bearing Capacity (English) | 400 lb. |
Load Bearing Capacity (Metric) | 181.43 kg |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-003-001
|
Honeywell™
440/6FT |
Cross Arm Chain | N/A | N/A | N/A | ||||
19-002-991
|
Honeywell™
485/22INYL |
Rebar hook anchor | N/A | N/A | N/A | ||||
19-002-994
|
Honeywell™
4751/ |
Extension Hook | N/A | N/A | N/A | ||||
19-002-998
|
Honeywell™
455/ |
Beam Clamp | N/A | N/A | N/A | ||||
19-002-995
|
Honeywell™
475/ |
Extension pole and hook | N/A | N/A | N/A | ||||
19-002-993
|
Honeywell™
4752/ |
Extension Pole | N/A | N/A | N/A | ||||
Description
440/6FT Cross-Arm Chain Anchor
- 1.8m (6 ft.) chain anchor
- Wraps around I-beams or other structures
- Ideal to use in environments where chemical, heat or welding splatter may occur
455/ Beam Clamp
- Steel anchor point can be attached to horizontal I-beams, S-beams or W-beams
- Swivel attachment ring
- Accommodates beams with a max. width of 31.8cm (12.5 in.)
460/ Large Anchor Bracket
- With anchorage bracket weldment, eyebolt, bolts, washers and lock nuts
- 475/ Extension Pole and Anchor Hook
- 6m (20 ft.) fiberglass pole (475-2) and spring-loaded hook (475-1)
- Installs fall arrest systems up to 6m (20 ft.) from ground level to angle iron, piping and related structures
- 485/22INYL Rebar Hook Anchor
- Designed to facilitate anchoring to scaffolding, pipe or angle iron
- Locking rebar hook with SofStop shock absorber and D-ring
Compliance
Meets all applicable OSHA, ANSI and CSA standards
Warranty and Services
Limited Lifetime
Specifications
OSHA, ANSI, CSA | |
400 lb. | |
181.43 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title