Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma Millex PVDF Syringe Filter
Click to view available options
:
Pore Size: 0.22 μm
Description
- Low protein binding hydrophilic Durapore™ PVDF membrane
- Vented inlet
- 0.22 μm pore size for sterile filtration
- Individually sterile-packaged

Specifications
Specifications
Autoclavable | Not Autoclavable |
Color | Clear Inlet, Yellow Outlet |
Connectors | Female Luer Lock Inlet, Male Luer Slip Outlet |
Disposable | Single-use |
Filter Type | Hydrophilic |
For Use With (Equipment) | Standard and Luer Lock Syringes |
Material | PVC |
Material (Membrane) | PVDF |
Pore Size | 0.22 μm |
Sample Volume | 100 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction