Learn More
MilliporeSigma™ Millex™ Sterile Syringe Filters: Durapore™ PVFD Membrane

Description
Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions are available in 0.1, 0.22, 0.45 and 5.0μm pore sizes
Compliance
Meet USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | Meets USP Class VI Biological tests for plastics. All 33 mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S. |
Color | Yellow |
Disposable | Single-use |
Material (Membrane) | PVDF (Hydrophilic) |
Pore Size | 0.22 μm |
Sterility | Sterile |
Filter Code | GV |
For Use With (Application) | Ultra-low protein binding; Sterilization of tissue culture media, protein solutions or aqueous solutions; Sterilization of drugs or aqueous solutions administered intravenously |
Hold up Volume (After Air Purge) | <100 μL |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.