Learn More
MilliporeSigma™ Millex™ Syringe Filter, Durapore™ (PVDF), Automation Compatible, 0.45 μm
Shop All MilliporeSigma Products

Description
Trouble-free performance on a variety of automated systems
- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Disposable | Single-use |
| Material (Membrane) | PVDF |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 3.9 cm2 |
| For Use With (Application) | Analytical sample prep |
| Hold up Volume (After Air Purge) | <100 μL |
| Housing Material | HDPE |
| Prefilter | No |
| Pressure Rating | 100 psi |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.