Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter, MCE, 0.45 μm
Shop All MilliporeSigma Products
Click to view available options
Quantity:
1000/Pk.
250/Pk.
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Non-Sterile Millex™ Syringe Filters with MCE Membrane:
- Housing is made from a low-extractable polyvinylidene chloride (PVC).
Applications:
- Clarification of Aqueous Solutions, General Laboratory Filtration

Specifications
Specifications
Disposable | Single-use |
Filter Type | Syringe Filter |
For Use With (Equipment) | Syringe |
Material | PVC |
Material (Membrane) | PVDF, Mixed Cellulose Ester |
Pore Size | 0.45 μm |
Sample Volume | 1 to 100 mL |
Sterility | Non-sterile |
For Use With (Application) | Analytical sample prep |
Housing Material | PVC |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction