Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ MiniAmp™ Plus Thermal Cycler + Plastics Packages

Catalog No. p-7246654
Encompass_Preferred
Click to view available options
Description:
Includes 5 x MicroAmp TriFlex 3 x 32-well PCR Reaction Plates (100 plates total)
Includes MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips)

The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.

The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs. Innovations like a responsive color touch-screen and VeriFlex Blocks temperature-control technology enable simple, accurate optimization. The MiniAmp Plus Thermal Cycler can be accessed through Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.

This MiniAmp Plus Thermal Cycler package includes a thermal cycler plus either MicroAmp 8-Tube Strips with Attached Domed Caps or MicroAmp TriFlex PCR Reaction Plates and MicroAmp 32-Well Clear Adhesive Films.

MiniAmp Plus Thermal Cycler
VeriFlex Blocks—with three independent temperature zones for precise temperature control over your PCR optimization
5-inch intuitive color touch-screen—for easy programming and training of new users
Small footprint—with dimensions of 19-cm wide and 39-cm deep, you can fit the MiniAmp Plus Thermal Cycler almost anywhere. And because its airflow is front to back, you can set multiple units side by side to save valuable bench space.
WiFi-enabled and accessible by Thermo Fisher Connect—giving you the freedom to design and securely upload your methods from any mobile device or desktop computer

MicroAmp 8-Tube Strips with Attached Domed Caps
MicroAmp 8-Tube Strips with Attached Domed Caps feature individually attached domed caps, dual large end-tabs, and graduated 20-μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.
• Strip of eight tubes with attached domed caps that open and close independently to prevent contamination and evaporation
• Angled caps that provide efficient tube strip positioning in racks and thermal cycler blocks
• Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
• Dual end tabs for proper labeling and easy handling
• Graduated 20-μL measuring markers on each tube for visual volume verification

MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates
MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates have a unique design, with three identical polypropylene 32-well PCR plates connected by dual side-tabs for use with 32-well and standard 96-well thermal blocks. The plates offer the same thin-wall construction as all other MicroAmp plastics, for excellent heat transfer from thermal block to sample, and they are validated for use with Applied Biosystems PCR thermal cyclers for optimal fit and performance.
• Designed for use with the ProFlex 3 x 32-well PCR System and all Applied Biosystems standard 96-well thermal cyclers
• Easy-to-tear dual side-tabs for simple separation into three individual 32-well plates
• Semi-skirted for easy handling and labeling
• Standard 250 μL working volume, with a 300 μL maximum well volume when used with an adhesive film
• Alphanumeric labeling on each 32-well plate for easy well identification
• Certified human DNA-, DNase-, and RNase-free

MicroAmp 32-Well Clear Adhesive Films
MicroAmp 32-Well Clear Adhesive Film is designed specifically for use with MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates. The film provides an alternative to cap strips and seals 32-well samples securely to prevent PCR sample evaporation and well-to-well contamination.
• Same product design as the trusted MicroAmp Clear Adhesive Film for 96-well plates, but pre-cut to fit 32-well plates
• Easy to apply and remove—simply peel off the backing and apply firmly to the 32-well plate

TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Content And Storage • MiniAmp Plus Thermal Cycler
• 1 x MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips)

High-throughput Compatibility Manual Protocols
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Reaction Speed Fast, Standard
Dimensions 15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
Capacity 96-well, 0.2 mL
Voltage 100/240 V
Display Type 5 in. Color TFT LCD Touchscreen
Product Type Thermal Cycler
Warranty Limited Warranty
Thermal Range 0°C to 100°C
User Interface USB, Wi-Fi, Ethernet
Wattage 500 W
Max. Ramp Rate 3.5°C/sec. (Block), 1.8°C/sec. (Sample)
No. of Programs >1000
Description Includes MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips)
Quantity 1 package
Weight 13 lb. (5.9 kg)
Block Configurations 96-well, 3-Zone VeriFlex Block
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.