Learn More
Description
- Designed for controlled sampling as an alternative to tube and pump samplers
- Canisters are suitable for sampling volatile organic compounds in air
- Available in stainless steel or with Siltek treatment for greatest inertness
- Achieves ultimate analyte stability
Specifications
Specifications
| Type | Miniature Canister |
| Length (Metric) | 13.6 cm |
| Material | Siltek-Treated |
| Weight (Metric) | 0.567 kg |
| Diameter (Metric) Inner | 7 cm |
| Includes | No Valve Included |
| For Use With (Application) | Indoor Air, Personal, Emergency Response, or Soil Gas Sampling |
| Capacity | 400 cc |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
