Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ MiniFIX™ Micropipets
SCI_ED

Catalog No. p-3559801 Shop All Dynalab Corporation Products
Click to view available options
Volume (Metric):
5 μL
1000 μL
Accuracy:
±0.3%
±1.5%

Catalog No. S95712

Supplier: Dynalon™ 2402340005

Only null left
Add to Cart
Add to Cart

Ideal in schools for routine applications where speed and precision are required.

  • Compact design
  • Single blister packed, with calibration and performance certification
  • Push-button is color-coded for easy identification; volume is also printed on product
  • Accommodate all common tips
  • Good for approximately 5000 pipettings
  • Length: approx. 5.12 in. (13cm)

Specifications

Accuracy ±1.5%
Certifications/Compliance ISO8655
Compatible Tips Standard pipette tip
Autoclavable Autoclavable
For Use With Standard Pipette Tip
Type Micropipette
Volume (Metric) 5 μL
For Use With (Equipment) Standard pipette tip
Includes Push button
Dimensions (L x W x H) 1.14 x 0.62 x 6.36 in. (28.95 x 15.74 x 161.7mm)
Length (English) 1.14 in.
Length (Metric) 28.95 mm
Width (English) 0.62 in.
Width (Metric) 15.74 mm
Height (English) 6.36 in.
Height (Metric) 161.7 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.