Minigrip™ Protex-Ray™ Clear Film Disposable X-Ray Cassette Covers

Helps reduce the risk of contamination when handling cassettes for portable Xx-rays

Manufacturer: Minigrip LLCSupplier Diversity Partner UFXCC1012

 View more versions of this product

Catalog No. 22-310-045

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Disposable Yes
    For Use With (Application) Ideal for ICU and CCU situations where the cassette has to be placed properly
    Height (English) 12 in.
    Height (Metric) 304.8mm
    Width (Metric) 254mm
    Product Type X-ray Cassette Cover
    Width (English) 10 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit