Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Minisart™ RC Syringe Filters

Catalog No. 14555313 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
4.0 mm
15 mm
25 mm
Pore Size:
0.2 μm
0.45 μm
Hold up Volume (After Air Purge):
5 μL
10 μL
150 μL
Quantity:
1000/Pk.
50/Pk.
500/Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size Hold up Volume (After Air Purge) Quantity
14-555-313 15 mm 0.2 μm 150 μL 500/Pk.
14-555-312 15 mm 0.2 μm 150 μL 50/Pk.
14-555-314 15 mm 0.2 μm 150 μL 1000/Pk.
14-555-315 15 mm 0.45 μm 10 μL 50/Pk.
14-555-316 15 mm 0.45 μm 10 μL 500/Pk.
14-555-321 25 mm 0.45 μm 150 μL 50/Pk.
14-555-322 25 mm 0.45 μm 150 μL 500/Pk.
14-555-329 4.0 mm 0.2 μm 5 μL 50/Pk.
14-555-330 4.0 mm 0.2 μm 5 μL 500/Pk.
14-555-331 4.0 mm 0.45 μm 5 μL 50/Pk.
14-555-332 4.0 mm 0.45 μm 5 μL 500/Pk.
14-555-319 25 mm 0.2 μm 150 μL 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-555-313 Supplier Sartorius Supplier No. 17761Q
Add to Cart
Add to Cart

Combines rapid small volume particle removal filtration with maximum user convenience. Sartorius Minisart™ RC Syringe Filters utilize a regenerated cellulose membrane for clarification of small volume samples. Choose from 0.2 and 0.45μm pore sizes in 15, 25 and 4mm diameter filters.

Simple, rapid and reliable filtration
  • Contains a hydrophilic, solvent-resistant regenerated cellulose (RC) membrane
  • Better compatibility with aqueous solutions and solvent mixtures than competitors
  • High flow rate for rapid small volume particle removal with no leakage
  • Ideal for sample cleaning and particle removal for the HPLC or GC analysis
  • Polypropylene housing
    • Optimized for filtration prior to analytics
    • Withstands even harsh solvents and chemicals
    • Almost free of leachables and extractables
  • Female luer lock inlet with a male luer slip outlet
Maximum user convenience
  • Complete, ready-to-connect filter units are easy to handle
  • Universal fit on standard syringes
  • Disposable, single-use units are an economical option
  • Proven quality and 100% tested during manufacture
  • Non-sterile options can be sterilized via ethylene oxide, gamma irradiation and autoclaving
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material (Membrane) Regenerated Cellulose
Pore Size 0.2 μm
Sample Volume 0.5 to 15 mL
Sterility Non-sterile
Filtration Area 1.9 cm2
Hold up Volume (After Air Purge) 150 μL
Housing Material Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Packaging Bulk
Pressure Rating 4.5bar
Quantity 500/Pk.
Type Syringe Filter
Volume (Metric) 15 mL
Diameter (Metric) 15 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.