Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ MixMate™ Tube Holder PROMO
Shop All Eppendorf North America Products
Click to view available options
Holds:
0.2 mL
0.5 mL
1.5/2.0 mL
Description
- High-speed mixer (3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
- 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
- Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
- 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 30/50 mL, PCR 96-well plates) for high vessel flexibility
- Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
- Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept™)
- 5 soft keys with pre-defined standard mixing parameters for easy usage
- Very stable - remains stationary even at maximum mixing speed Whisper quiet operation to benefit the work environment
Specifications
Specifications
| Holds | 0.2 mL |
| Product Type | Tube Holder |
| Material | Polypropylene |
| Dimensions (L x W) | 23 x 17 cm (9.1 x 6.7 in.) |
| Color | White |
| For Use With (Equipment) | MixMate™, 96 x 0.2 mL PCR Tubes, PCR Strips or 1 x 96-well PCR Plate, Semi-skirted or unskirted |
| No. of Positions | 96 |
| Packaging Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction