Learn More
Description
Various sizes and materials.
Specifications
Specifications
| Product Type | Grinding Ball |
| Diameter (English) | 1.18 in. |
| Diameter (Metric) | 3 cm |
| For Use With (Application) | Ideal for increasing the degree of mixing, grinding |
| For Use With (Equipment) | MM 400 mixer mill |
| Material | Zirconium Oxide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.