Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Mobile Phase Sparge Filters
SDP

Catalog No. 06611809 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
Polyethylene
Stainless Steel
Particle Size:
2 μm
10 μm
20 μm
For Use With (Application):
1/16 in. Tubing
1/8 in. Tubing
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Particle Size For Use With (Application)
06-611-809 Stainless Steel 10 μm 1/16 in. Tubing
06-611-808 Stainless Steel 2 μm 1/16 in. Tubing
06-611-811 Stainless Steel 2 μm 1/8 in. Tubing
06-611-812 Stainless Steel 10 μm 1/8 in. Tubing
06-611-810 Stainless Steel 20 μm 1/16 in. Tubing
06-611-813 Stainless Steel 20 μm 1/8 in. Tubing
06-611-807 Polyethylene 20 μm 1/8 in. Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-611-809 Supplier Restek™ Supplier No. 27828
Add to Cart
Add to Cart

Inexpensively prepare and maintain mobile phases to be free of dissolved oxygen, nitrogen, and other atmospheric gases

  • Choose flangeless connector for either 1/16 in. or 1/8 in. OD tubing
  • Filter elements available in 316 Stainless Steel or Metal-free Polyethylene (PE)
  • Connector Material: PEEK
  • Flangeless Connector Ferrule Material: ETFE (not in flow path)

Specifications

Type Connector
For Use With (Application) 1/16 in. Tubing
Material Stainless Steel
Particle Size 10 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.