Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Mobile Wood Cabinet, 18 in. Wide
Shop All Fisherbrand Products

Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
Description
- Mobile Wood Cabinet Height (32.5 in.) tall (including casters)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Mobile cabinets include heavy duty 3 in. locking swivel casters and counter weighted anti-tip design.
- Optional work surface sold separately
Compliance
SEFA 8
Specifications
Specifications
Product Type | Mobile Storage Cabinet |
Width (Metric) | 45.7 cm |
No. of Shelves | 1 |
Width (English) | 18 in. |
Certifications/Compliance | SEFA 8 |
Hinge Side | Right |
Height (English) | 32.5 in. |
Height (Metric) | 82.6 cm |
No. of Doors | 1 |
No. of Drawers | 1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction