Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Giant Human Heart Model
SCI_ED

Catalog No. s15621 Shop All Eisco Products
Click to view available options
Dimensions (L x W x H):
10.0 x 9.0 x 8.0 in.

Catalog No. S15621

Supplier: Eisco™ AM75AS

Only null left
Add to Cart
Add to Cart

Get an amazing look at the human heart with this 3 times life size model.

Dissectible into 7 parts, it shows excellent detail of both internal and external structures. Great for study of the human circulation and the movement of blood through the hearts. Sits on a 9 x 8 in. base.

Specifications

Dimensions (L x W x H) 10.0 x 9.0 x 8.0 in.
Includes Numbered with English Key Card; calls out 23 structures
Material ABS Plastic
Mounting Base
Size 3x Life-Size
Weight (English) 4.8 lb.
Product Type Heart Model
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.