Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Model Human Testis
Shop All Eisco Products

Click to view available options
Dimensions (L x W x H):
5.1 x 5.1 x 10.6 in. (13 x 13 x 27 cm)
Description
- Mounted on base
- Numbered with English Key Card
- Size 13 x 13 x 27cm approx.
- Weight 350g approx.
Specifications
Specifications
| Dimensions (L x W x H) | 5.1 x 5.1 x 10.6 in. (13 x 13 x 27 cm) |
| Includes | Numbered with English Key Card |
| Material | ABS Plastic |
| Mounting | Base |
| Weight (English) | 0.8 lb. |
| Weight (Metric) | 350 g |
| Product Type | Testis Model |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction