Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Monocot Stem Anatomy Model
Shop All Eisco Products

Click to view available options
Grade:
9 to 12
Description
- Shows various tissues and scattered closed and collateral vascular bundles
- Large pitted vessels, spiral and annular vessels show anatomy of monocot stem
- Mounted on base
- Supplied with English key card
Specifications
Specifications
| Color | White |
| Dimensions (L x W x H) | 45 x 20 x 30 cm |
| For Use With (Application) | Shows various tissues and scattered closed and collateral vascular bundles |
| For Use With (Equipment) | Depicts transverse and longitudinal sections in maize |
| Grade | 9 to 12 |
| Height (English) | 10 in. |
| Height (Metric) | 254 mm |
| Includes | Key features are colored and numbered for comparison with the key that is included |
| Length (English) | 2.5 in. |
| Length (Metric) | 63.5 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction