Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Model Plus Plant Cell
Shop All Si Metric Manufacturing Limited Products

Click to view available options
:
Plant Cell Model; w/English guide
Description
Includes
Teacher's guide with reproducible worksheets, reference information, cross-curricular extensions and assessments
- Colorful model encourages hands-on exploration
- Durable, nontoxic EVA-foam construction withstands years of use
- Simple for elementary-level students, yet comprehensive enough for middle school
- Dimensions: 11.5 x 8.5 x 13 in. (29.2 x 21.6 x 33cm)
Specifications
Specifications
| Dimensions (L x W x H) | 11.5 x 8.5 x 13 in. (29.2 x 21.5 x 33.02 cm) |
| Height (English) | 13 in. |
| Height (Metric) | 33.02 cm |
| Includes | Teacher's guide with reproducible worksheets, reference information, cross-curricular extensions and assessments |
| Length (English) | 11.5 in. |
| Length (Metric) | 29.2 cm |
| Width (English) | 8.5 in. |
| Width (Metric) | 21.5 cm |
| Product Type | Cell Model, Plant |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction