Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Model Standing Urinary
SCI_ED

Catalog No. s15600 Shop All Eisco Products
Click to view available options
Length (English):
10.5in.

Catalog No. S15600

Supplier: Eisco™ AM0356

Only null left
Add to Cart
Add to Cart

3D model of male urinary system and its blood supply is free standing, enabling study from all aspects.

The larger than life replica illustrates: The kidneys, adrenal and blood vessels, a section of the pelvic bone with pubic symphysis, lower portion of the bladder and prostate, the upper portion of the bladder and prostate.

  • Mounted on base
  • Numbered with English Key Card
  • Size 25 x 18 x 37cm approx.
  • Weight 1.4kg approx.

Specifications

Dimensions (L x W x H) 9.8 x 7.1 14.6 in. (25 x 18 x 37 cm)
Dimensions (L x W) 10.5 x 8 in.
Height (English) 15 in.
Height (Metric) 38.1 cm
Includes Numbered with English Key Card
Length (English) 10.5in.
Length (Metric) 38.1 cm
Material ABS Plastic
Mounting Base
Weight (English) 3.1 lb.
Weight (Metric) 1.4 kg
Width (English) 8 in.
Width (Metric) 20.32 cm
Product Type Standing Urinary
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.