Learn More
Description
Sizes for 10mm, 13mm and 16mm tubing
- Available in 3 sizes:
- For 10 mm Tubing
- For 13 mm Tubing
- For 16 mm Tubing
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Hose and Tubing Clamp |
| Material | Zinc-plated Steel |
| For Use With (Equipment) | 13 mm (0.5 in.) Tubing |
| Color | Silver |
| Jaw Type | Single Adjustment |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

