Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Antistat Moisture Barrier Bag, 4.4 mil

Catalog No. p-200048512
Click to view available options
Dimensions (L x W):
8 x 6 in.
15 x 4 in.
30 x 6 in.
12 x 10 in.
18 x 15 in.
20 x 10 in.
20 x 20 in.
24 x 18 in.

Moisture Barrier Bags, 4.4 mil, protect sensitive electronics from moisture and static damage during storage and transportation.

  • Protects electronics from moisture and static damage
  • Opaque and light tight to offer additional protection
  • Firm lamination and heat sealing offers superior resistance
  • Surface resistance of 108 to 1011 Ohms
  • These bags are ideal for transporting and storing sensitive devices such as circuit boards and electronic components.
  • Flexible structure and easy to vacuum seal
  • Made of PET, Aluminum, Nylon, and CPE

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Silver
For Use With (Application) Packaging of ESD and Moisture Sensitive Electronic Devices
Includes Bag Only
Thickness (Metric) 112 μ
Thickness (English) 4.4 mil
Dimensions (L x W) 8 x 6 in.
Length (Metric) 203 mm
Width (Metric) 152 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.