Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Mol Sieve 5A PLOT Capillary GC Column

Catalog No. 111003161
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm

Porous-layer open-tubular (PLOT) columns are a powerful tool used in gas chromatography for analysis of fixed gases, light hydrocarbons and volatile solvents. They are mostly preferred over traditional columns.

Application: This column can be used for the separation of many permanent gas components, such as oxygen, nitrogen, carbon monoxide, and methane, in less than five minutes. More difficult separations, such as argon from oxygen, can be achieved by using subambient temperatures. These columns possess the strongest adsorption strength of any PLOT column. USP Code: None. Phase: Aluminosilicate. Temp. Limits:. Subambient to 300 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

Type Capillary GC
Diameter (Metric) Inner 0.53 mm
USP Type None
Max. Temperature Subambient to 300°C (isothermal or programmed)
For Use With (Application) Gas Chromatography (GC)
Length (Metric) 30 m
Material Fused Silica
Packing Material Aluminosilicate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.