Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Nesting Storage Box Lids

Catalog No. 1523960 Shop All Molded Fiber Glass Tray Company Products
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Length (English):
9.75 in.
11.75 in.
12.375 in.
Width (English):
6.125 in.
8.75 in.
9.25 in.
9.75 in.

Nest when empty, stack on lids when full

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Type Bin Lid
Material Fiberglass
Color Yellow
Shape Rectangular
For Use With 923108, 924108 Nesting Container
For Use With (Application) Material Handling and Storage
Length (English) 9.75 in.
Width (English) 9.25 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.