Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Nesting Storage Box Lids
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Length (English):
9.75 in.
11.75 in.
12.375 in.
Width (English):
6.125 in.
8.75 in.
9.25 in.
9.75 in.
Description
- Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
- Temperature rating of -51° to +121°C (-60° to +250°F)
- Smooth outside surface and radial edges
- Tough composite construction
- Nesting design saves space
- Machine integration and robotic applications
Specifications
Specifications
Type | Bin Lid |
Material | Fiberglass |
Color | Green |
Shape | Rectangular |
For Use With | 920108 Nesting Container |
For Use With (Application) | Material Handling and Storage |
Length (English) | 11.75 in. |
Width (English) | 8.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction