Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Nesting Storage Boxes

Catalog No. 1523964 Shop All Molded Fiber Glass Tray Company Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Dimensions (L x W x H):
11.75 x 8.75 x 4.1 in.
12.4 x 9.75 x 2.1 in.
6.1 x 4.1 x 2.1 in.
9.75 x 6.1 x 2.1 in.
9.75 x 6.1 x 4.5 in.
9.75 x 9.25 x 2.1 in.
9.75 x 9.25 x 4.5 in.
Capacity (English):
0.03 cu. ft.
0.05 cu. ft.
0.09 cu. ft.
0.12 cu. ft.
0.19 cu. ft.
0.2 cu. ft.
Length (Metric) Interior:
13.97 cm
22.52 cm
22.86 cm
27.94 cm
29.21 cm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H) Capacity (English) Length (Metric) Interior
15-239-64 Yellow 9.75 x 9.25 x 2.1 in. 0.09 cu. ft. 22.52 cm
15-239-31 Green 11.75 x 8.75 x 4.1 in. 0.19 cu. ft. 27.94 cm
15-239-42 Red 6.1 x 4.1 x 2.1 in. 0.03 cu. ft. 13.97 cm
15-239-49 Blue 9.75 x 6.1 x 2.1 in. 0.05 cu. ft. 22.52 cm
15-239-48 Yellow 9.75 x 6.1 x 2.1 in. 0.05 cu. ft. 22.52 cm
15-239-57 Blue 9.75 x 9.25 x 4.5 in. 0.19 cu. ft. 22.86 cm
15-239-25 White 9.75 x 9.25 x 4.5 in. 0.19 cu. ft. 22.86 cm
15-239-56 Yellow 9.75 x 9.25 x 4.5 in. 0.19 cu. ft. 22.86 cm
15-239-65 Blue 9.75 x 9.25 x 2.1 in. 0.09 cu. ft. 22.52 cm
15-239-63 Green 9.75 x 9.25 x 2.1 in. 0.09 cu. ft. 22.52 cm
15-239-66 Red 9.75 x 9.25 x 2.1 in. 0.09 cu. ft. 22.52 cm
15-239-67 Green 9.75 x 6.1 x 4.5 in. 0.12 cu. ft. 22.86 cm
15-239-69 Blue 9.75 x 6.1 x 4.5 in. 0.12 cu. ft. 22.86 cm
15-239-73 Blue 12.4 x 9.75 x 2.1 in. 0.2 cu. ft. 29.21 cm
15-239-28 White 9.75 x 6.1 x 4.5 in. 0.12 cu. ft. 22.86 cm
15-239-72 Yellow 12.4 x 9.75 x 2.1 in. 0.2 cu. ft. 29.21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 15-239-64 Supplier MFG Tray Supplier No. 9241085126
Only null left
Add to Cart
Add to Cart

Nesting box

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Type Storage Bin
Material Fiberglass
Color Yellow
Shape Rectangular
Capacity (English) 0.09 cu. ft.
For Use With (Application) Handling and Storage
Dimensions (L x W x H) 9.75 x 9.25 x 2.1 in.
Length (English) 9.75 in.
Length (English) Interior 8.87 in.
Length (Metric) 22.52 cm
Length (Metric) Interior 22.52 cm
Width (English) 9.25 in.
Height (English) 2.125 in.
Height (English) Interior 2 in.
Height (Metric) Interior 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.