Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Nesting Storage Boxes

Catalog No. 1523969
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Dimensions (L x W x H):
11.75 x 8.75 x 4.1 in.
12.4 x 9.75 x 2.1 in.
6.1 x 4.1 x 2.1 in.
9.75 x 6.1 x 2.1 in.
9.75 x 6.1 x 4.5 in.
9.75 x 9.25 x 2.1 in.
9.75 x 9.25 x 4.5 in.
Capacity (English):
0.03 cu. ft.
0.05 cu. ft.
0.09 cu. ft.
0.12 cu. ft.
0.19 cu. ft.
0.2 cu. ft.
Length (Metric) Interior:
13.97 cm
22.52 cm
22.86 cm
27.94 cm
29.21 cm

Nesting box

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Type Storage Bin
Material Fiberglass
Color Blue
Shape Rectangular
Capacity (English) 0.12 cu. ft.
For Use With (Application) Handling and Storage
Dimensions (L x W x H) 9.75 x 6.1 x 4.5 in.
Length (English) 9.75 in.
Length (English) Interior 9 in.
Length (Metric) 22.86 cm
Length (Metric) Interior 22.86 cm
Width (English) 6.12 in.
Height (English) 4.5 in.
Height (English) Interior 4.37 in.
Height (Metric) Interior 11.09 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.