Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Lid for Nesting Containers
Click to view available options
Dimensions (L x W x H):
11.75 x 8.75 in.
12.4 x 9.75 in.
6.1 x 4.1 in.
6.13 x 4.1 in.
9.75 x 6.1 in.
9.75 x 6.12 in.
9.75 x 9.25 in.
Color:
Blue
Green
Red
White
Yellow
Description
- Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
- Temperature rating of -51° to +121°C (-60° to +250°F)
- Smooth outside surface and radial edges
- Tough composite construction
- Nesting design saves space
- Machine integration and robotic applications
Specifications
Specifications
Description | Smooth finish |
Closure Type | Lid |
Color | White |
Material | Fiberglass |
Shape | Rectangular |
For Use With (Application) | Material Handling and Storage |
For Use With (Equipment) | 921108 Nesting Container |
Product Type | Lid |
Quantity | Each |
Dimensions (L x W x H) | 6.13 x 4.1 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction