Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Lid for Nesting Containers

Catalog No. p-4399293
Click to view available options
Dimensions (L x W x H):
11.75 x 8.75 in.
12.4 x 9.75 in.
6.1 x 4.1 in.
6.13 x 4.1 in.
9.75 x 6.1 in.
9.75 x 6.12 in.
9.75 x 9.25 in.
Color:
Blue
Green
Red
White
Yellow

Lid for Nesting Containers

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Closure Type Lid
Color Yellow
Material Fiberglass
Shape Rectangular
For Use With (Equipment) Nesting storage containers
Product Type Tray Lid
Quantity Each
Dimensions (L x W x H) 11.75 x 8.75 in.
Length (Metric) 29.84 cm
Length (English) 11.75 in.
Width (Metric) 22.22 cm
Width (English) 8.75 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.